Specifications
Dimensions
- Bore Diameter12 mm
Details
- Adjuster OptionAdjuster (Both Ends)
- Country of OriginJP
- Port Thread StandardM Thread
- Product TypeGuided Air Cylinders
- SeriesMXS
Overview
Mfr description
13-MXS12-50A CYL, AIR SLIDE TABLE
- Air slide table with option clean room specification
- Bore sizes (mm): 6, 8, 12, 16, 20, 25
- Standard strokes (mm): 10 to 150
- Contamination grade 3
- Auto switch capable