Specifications
Dimensions
- Bore Diameter12 mm
Details
- Adjuster OptionAdjuster (Extension End)
- Country of OriginJP
- Port Thread StandardM Thread
- Product TypeGuided Air Cylinders
- SeriesMXS
Overview
Mfr description
13-MXS12L-75AS CYL, AIR SLIDE TABLE,