Overview
Mfr description
13-MXS20-100A-M9PSAPC CYL, AIR SLIDE
Specifications
- Bore Diameter
- Country of OriginJP
- Port Thread StandardRc
- Adjuster OptionAdjuster (Both Ends)
- SeriesMXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data