1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
13-MXS25-100A
MXS GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #
09842472
MFR #
13-MXS25-100A
Price
$899.30
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA 13-MXS25-100A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
13-MXS25-100A
MXS GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #
09842472
MFR #
13-MXS25-100A
Mfr description
13-MXS25-100A CYL, AIR SLIDE TABLE
Air slide table with option clean room specification
Bore sizes (mm): 6, 8, 12, 16, 20, 25
Standard strokes (mm): 10 to 150
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$899
.30
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
25 mm
Details
Adjuster Option
Adjuster (Both Ends)
Country of Origin
JP
Port Thread Standard
Rc
Product Type
Guided Air Cylinders
Series
MXS
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items