Motion
13-MXS25L-125

SMC CORP OF AMERICA
13-MXS25L-125

MXS GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #09842498
MFR #13-MXS25L-125
Price$967.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
13-MXS25L-125

MXS GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #09842498
MFR #13-MXS25L-125

Mfr description
13-MXS25L-125 CYL, AIR SLIDE TABLE,
  • Bore sizes: 6, 8, 12, 16, 20, 25 mm
  • Rubber bumper with stroke adjuster
  • PTFE grease as standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$967.18/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Adjuster Option
    None
  • Country of Origin
    JP
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MXS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)