Motion
13-MXS25L-20A

SMC CORP OF AMERICA
13-MXS25L-20A

MXS GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #09842503
MFR #13-MXS25L-20A
Price$622.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
13-MXS25L-20A

MXS GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #09842503
MFR #13-MXS25L-20A

Mfr description
13-MXS25L-20A CYL, AIR SLIDE TABLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$622.36/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Adjuster Option
    Adjuster (Both Ends)
  • Country of Origin
    JP
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MXS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)