Specifications
Dimensions
- Bore Diameter25 mm
Details
- Adjuster OptionAdjuster (Extension End)
- Country of OriginJP
- Port Thread StandardRc
- Product TypeGuided Air Cylinders
- SeriesMXS
Overview
Mfr description
13-MXS25L-40AS-M9PZ CYL, AIR SLIDE
- Bore sizes: 6, 8, 12, 16, 20, 25 mm
- Rubber bumper with stroke adjuster
- PTFE grease as standard
- RoHS compliant
- Auto switch capable