Motion
13-MXS25L-50A-M9NL3

SMC CORP OF AMERICA
13-MXS25L-50A-M9NL3

Cylinder, Air Slide Table, Symmetric Type
MI ITEM #09842509
MFR #13-MXS25L-50A-M9NL3
List Price$895.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
13-MXS25L-50A-M9NL3

Cylinder, Air Slide Table, Symmetric Type
MI ITEM #09842509
MFR #13-MXS25L-50A-M9NL3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$895.67/each for your price

Overview

Mfr description
13-MXS25L-50A-M9NL3 CYL, AIR SLIDE
  • Bore sizes: 6, 8, 12, 16, 20, 25 mm
  • Rubber bumper with stroke adjuster
  • PTFE grease as standard
  • RoHS compliant
  • Auto switch capable

Specifications

  • Country of Origin
    JP
  • Series
    MXS
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought