Motion
13-MXS6-10AS-M9PW

SMC CORP OF AMERICA
13-MXS6-10AS-M9PW

MXS GUIDED CYLINDER with 6 mm Bore Size
Mi Item #09842522
MFR #13-MXS6-10AS-M9PW
Price$430.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
13-MXS6-10AS-M9PW

MXS GUIDED CYLINDER with 6 mm Bore Size
Mi Item #09842522
MFR #13-MXS6-10AS-M9PW

Mfr description
13-MXS6-10AS-M9PW CYL, AIR SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$430.74/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm

Details

  • Adjuster Option
    Adjuster (Extension End)
  • Country of Origin
    JP
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Series
    MXS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)