Motion
13-MXS8L-20-M9N

SMC CORP OF AMERICA
13-MXS8L-20-M9N

MXS GUIDED CYLINDER with 8 mm Bore Size
MI ITEM #09842611
MFR #13-MXS8L-20-M9N
List Price$490.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
13-MXS8L-20-M9N

MXS GUIDED CYLINDER with 8 mm Bore Size
MI ITEM #09842611
MFR #13-MXS8L-20-M9N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$490.25/each for your price

Overview

Mfr description
13-MXS8L-20-M9N CYL, AIR SLIDE TABLE,

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Port Thread Standard
    M Thread
  • Adjuster Option
    None
  • Series
    MXS
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought