Motion
20-AN120-M5
Pneumatic Muffler - M5 Port Size, 18 dB(A) Noise Reduction, 15.50 mm Overall Length
Mi Item #09842721
MFR #20-AN120-M5
Price$7.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Muffler - M5 Port Size, 18 dB(A) Noise Reduction, 15.50 mm Overall Length
Mi Item #09842721
MFR #20-AN120-M5

Mfr description
20-AN120-M5 MUFFLER, M5, COPPER-FREE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.65/each

Specifications

Dimensions

  • Diameter
    8 mm
  • Overall Length  
    15.50 mm
  • Overall Width
    8 mm
  • Port Size
    M5
  • Thread Size
    M5

Details

  • Decibel Rating
    18 dB(A)
  • Maximum Temperature
    150 °C | 302 °F
  • Maximum Working Pressure
    1.0 MPa
  • Metering
    No
  • Minimum Temperature
    5 °C | 41 °F
  • Noise Reduction
    18 dB(A)
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 1.0 MPa
  • Operating Temperature Range
    5 to 150 °C | 41 to 302 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)