Motion
20-VQZ235R-5L1-02

SMC CORP OF AMERICA
20-VQZ235R-5L1-02

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, L Plug, Base Mounted, 1/4 in
MI ITEM #09843401
MFR #20-VQZ235R-5L1-02
List Price$53.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
20-VQZ235R-5L1-02

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, L Plug, Base Mounted, 1/4 in
MI ITEM #09843401
MFR #20-VQZ235R-5L1-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.83/each for your price

Overview

Mfr description
20-VQZ235R-5L1-02 VALVE, BASE MOUNT

Specifications

  • Piping Type
    Base Mounted
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    L Plug
  • Flow Direction
    4-Way
  • Port Size
    1/4 in
  • Series
    VQZ100-300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text