Motion
25A-MGPM12-30Z

SMC CORP OF AMERICA
25A-MGPM12-30Z

12 mm Bore, 30 mm Stroke Length
MI ITEM #09843580
MFR #25A-MGPM12-30Z
Price$444.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-MGPM12-30Z

12 mm Bore, 30 mm Stroke Length
MI ITEM #09843580
MFR #25A-MGPM12-30Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$444.14/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Stroke  
    30 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z

Overview

Mfr description
25A-MGPM12-30Z MGP-Z CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought