Motion
30-SY5440-5LOZ

SMC CORP OF AMERICA
30-SY5440-5LOZ

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, L Plug, Base Mounted
MI ITEM #09844182
MFR #30-SY5440-5LOZ
Price$80.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
30-SY5440-5LOZ

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, L Plug, Base Mounted
MI ITEM #09844182
MFR #30-SY5440-5LOZ

Mfr description
30-SY5440-5LOZ VALVE, DBL SOL, BASE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.70/each

Specifications

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)