Overview
Mfr description
30-VF3130-5DZ-01 VALVE SGL PILOT BODY
Specifications
- Piping TypeBody Ported
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Terminal
- Flow Direction4-Way
- Port Size1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data