Overview
Mfr description
30-VFR3140-3DZC VALVE, SOL
Specifications
- Piping TypeBase Mounted
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage110-120 V ac
- Solenoid Electrical EntryDIN Terminal
- Flow Direction4-Way
- Port SizeWithout Subplate
- SeriesVFR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data