Overview
Mfr description
30-VFR3240-5DZ-03 VALVE, SOL
Specifications
- Piping TypeBase Mounted
- Number Of Positions2
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Terminal
- Flow Direction4-Way
- Port Size3/8 in
- SeriesVFR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data