Specifications
Dimensions
- Port SizeWith Subplate
Details
- Flow Direction4-Way
- Function2 position single
- Number Of Positions2
- Number Of Solenoids1
- Piping TypeBase Mounted Plug-in
- SeriesVFS
- Solenoid Electrical EntryPlug Connector
- Solenoid Supply Voltage110-120 V ac
Overview
Mfr description
30-VFS2100-3FZ VALVE SGL PLUG-IN BASE MT