Motion
30-VFS2120-5DZ-01F

SMC CORP OF AMERICA
30-VFS2120-5DZ-01F

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, DIN Terminal, 1/8 in
MI ITEM #09844340
MFR #30-VFS2120-5DZ-01F
Price$86.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
30-VFS2120-5DZ-01F

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, DIN Terminal, 1/8 in
MI ITEM #09844340
MFR #30-VFS2120-5DZ-01F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86.58/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
30-VFS2120-5DZ-01F VALVE, SOL. CSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought