Motion
30-VFS2400-3FZ

SMC CORP OF AMERICA
30-VFS2400-3FZ

Solenoid-Operated Air Control Valve - 4-Way, 110-120 V ac, 2 Solenoid, Plug Connector, Base Mounted Plug-in, With Subplate
Mi Item #09844359
MFR #30-VFS2400-3FZ
Price$120.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
30-VFS2400-3FZ

Solenoid-Operated Air Control Valve - 4-Way, 110-120 V ac, 2 Solenoid, Plug Connector, Base Mounted Plug-in, With Subplate
Mi Item #09844359
MFR #30-VFS2400-3FZ

Mfr description
30-VFS2400-3FZ VALVE DBL PLUG-IN BASE MT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.96/each

Specifications

Dimensions

  • Port Size
    With Subplate

Details

  • Flow Direction
    4-Way
  • Function
    3 position exhaust center
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted Plug-in
  • Series
    VFS
  • Solenoid Electrical Entry
    Plug Connector
  • Solenoid Supply Voltage
    110-120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)