Overview
Mfr description
30-VFS4310-5DZ-04 5 PORT PILOT OPERATED
Specifications
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Terminal
- Flow Direction4-Way
- Port Size1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data