Overview
Mfr description
30-VFS5100-5FZC VALVE SGL PLUG-IN BASE
Specifications
- Piping TypeBase Mounted Plug-in
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryPlug Connector
- Flow Direction4-Way
- Port SizeWith Subplate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data