Motion
53-SY5320-LL30D-N7

SMC CORP OF AMERICA
53-SY5320-LL30D-N7

SY 4/5 PORT SOLENOID VALVE
MI ITEM #09844488
MFR #53-SY5320-LL30D-N7
List Price$141.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
53-SY5320-LL30D-N7

SY 4/5 PORT SOLENOID VALVE
MI ITEM #09844488
MFR #53-SY5320-LL30D-N7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$141.05/each for your price

Overview

Mfr description
53-SY5320-LL30D-N7 VALVE, DBL SOL,

Specifications

  • Actuation
    3 position closed center
  • Country of Origin
    JP
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    None
  • Lead Wire Length
    3000 mm
  • Manual Operation Type
    Push-Turn Locking (Slotted)
  • Pilot
    Internal Pilot
  • Port Size
    One-touch fitting for 1/4 in
  • Series
    SY
  • Solenoid Electrical Entry
    Plug Connector w/ Cover Type
  • Thread Standard
    NPT
  • Valve Series
    SY5000
  • Voltage Suppressor
    w/o Light/Surge Voltage Suppressor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text