Motion
53-SY5320-TT20-01N

SMC CORP OF AMERICA
53-SY5320-TT20-01N

SY 4/5 PORT SOLENOID VALVE
Mi Item #09844491
MFR #53-SY5320-TT20-01N
Price$153.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
53-SY5320-TT20-01N

SY 4/5 PORT SOLENOID VALVE
Mi Item #09844491
MFR #53-SY5320-TT20-01N

Mfr description
53-SY5320-TT20-01N VALVE, DBL SOL,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.77/each

Specifications

Dimensions

  • Port Size
    1/8

Details

  • Actuation
    3 position closed center
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    None
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Pilot
    Internal Pilot
  • Series
    SY
  • Solenoid Electrical Entry
    Cable Type
  • Thread Standard
    NPT
  • Valve Series
    SY5000
  • Voltage Suppressor
    2000 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)