Motion
53-SY5420-L6D-N7-F2

SMC CORP OF AMERICA
53-SY5420-L6D-N7-F2

SY 4/5 PORT SOLENOID VALVE
MI ITEM #09844503
MFR #53-SY5420-L6D-N7-F2
List Price$140.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
53-SY5420-L6D-N7-F2

SY 4/5 PORT SOLENOID VALVE
MI ITEM #09844503
MFR #53-SY5420-L6D-N7-F2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$140.89/each for your price

Overview

Mfr description
53-SY5420-L6D-N7-F2 VALVE, DBL SOL,
  • Threaded port: 1/8" to 3/8". One touch fitting: 4mm, 6mm, 8mm, 5/32", 1/4", 5/16"
  • Flow rate characteristics: Cv 0.49

Specifications

  • Actuation
    3 position exhaust center
  • Country of Origin
    JP
  • Bracket Type
    w/ Side Bracket
  • Coil Specifications
    None
  • Lead Wire Length
    300 mm
  • Manual Operation Type
    Push-Turn Locking (Slotted)
  • Pilot
    Internal Pilot
  • Port Size
    One-touch fitting for 1/4 in
  • Series
    SY
  • Solenoid Electrical Entry
    L Plug Connector
  • Thread Standard
    NPT
  • Valve Series
    SY5000
  • Voltage Suppressor
    w/o Light/Surge Voltage Suppressor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text