Overview
Mfr description
53-SY5420-L6-N7 VALVE, SOL
- Threaded port: 1/8" to 3/8". One touch fitting: 4mm, 6mm, 8mm, 5/32", 1/4", 5/16"
- Flow rate characteristics: Cv 0.49
Specifications
- Country of OriginJP
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data