Motion
53-SY5440-TT100

SMC CORP OF AMERICA
53-SY5440-TT100

SY 4/5 PORT SOLENOID VALVE
MI ITEM #09844518
MFR #53-SY5440-TT100
List Price$183.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
53-SY5440-TT100

SY 4/5 PORT SOLENOID VALVE
MI ITEM #09844518
MFR #53-SY5440-TT100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$183.47/each for your price

Overview

Mfr description
53-SY5440-TT100 VALVE, SOL,

Specifications

  • Actuation
    3 position exhaust center
  • Country of Origin
    JP
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    None
  • Lead Wire Length
    10000 mm (semi-standard)
  • Manual Operation Type
    Non-Locking Push
  • Pilot
    Internal Pilot
  • Series
    SY
  • Solenoid Electrical Entry
    Cable Type
  • Thread Standard
    NPT
  • Valve Series
    SY5000
  • Voltage Suppressor
    w/o Light/Surge Voltage Suppressor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text