Motion
53-SY5A20-LL3-01T-F2

SMC CORP OF AMERICA
53-SY5A20-LL3-01T-F2

SY 4/5 PORT SOLENOID VALVE
MI ITEM #09844529
MFR #53-SY5A20-LL3-01T-F2
List Price$144.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
53-SY5A20-LL3-01T-F2

SY 4/5 PORT SOLENOID VALVE
MI ITEM #09844529
MFR #53-SY5A20-LL3-01T-F2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$144.08/each for your price

Overview

Mfr description
53-SY5A20-LL3-01T-F2 VALVE, SOL

Specifications

  • Actuation
    4 Position Dual 3 Port Valve N.C./N.C.
  • Country of Origin
    JP
  • Bracket Type
    w/ Side Bracket
  • Coil Specifications
    None
  • Lead Wire Length
    300 mm
  • Manual Operation Type
    Non-Locking Push
  • Pilot
    Internal Pilot
  • Port Size
    1/8
  • Series
    SY
  • Solenoid Electrical Entry
    Plug Connector w/ Cover Type
  • Thread Standard
    NPTF
  • Valve Series
    SY5000
  • Voltage Suppressor
    w/o Light/Surge Voltage Suppressor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text