Motion
53-SY5A40-LL10E

SMC CORP OF AMERICA
53-SY5A40-LL10E

SY 4/5 PORT SOLENOID VALVE
MI ITEM #09844538
MFR #53-SY5A40-LL10E
List Price$143.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
53-SY5A40-LL10E

SY 4/5 PORT SOLENOID VALVE
MI ITEM #09844538
MFR #53-SY5A40-LL10E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.12/each for your price

Overview

Mfr description
53-SY5A40-LL10E VALVE, DBL SOL, BASE
  • Sub plate port size: 1/4"
  • Flow rate characteristics: Cv 0.64

Specifications

  • Actuation
    4 Position Dual 3 Port Valve N.C./N.C.
  • Country of Origin
    JP
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    None
  • Lead Wire Length
    1000 mm
  • Manual Operation Type
    Push-Turn Locking (Lever)
  • Pilot
    Internal Pilot
  • Series
    SY
  • Solenoid Electrical Entry
    Plug Connector w/ Cover Type
  • Thread Standard
    NPT
  • Valve Series
    SY5000
  • Voltage Suppressor
    w/o Light/Surge Voltage Suppressor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text