Motion
53-SY7120-L3-C8-F2

SMC CORP OF AMERICA
53-SY7120-L3-C8-F2

SY 4/5 PORT SOLENOID VALVE
MI ITEM #09844548
MFR #53-SY7120-L3-C8-F2
Price$90.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
53-SY7120-L3-C8-F2

SY 4/5 PORT SOLENOID VALVE
MI ITEM #09844548
MFR #53-SY7120-L3-C8-F2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$90.67/each

Specifications

Dimensions

  • Lead Wire Length
    300 mm
  • Port Size
    One-touch fitting for 8

Details

  • Actuation
    2 position single
  • Bracket Type
    w/ Side Bracket
  • Coil Specifications
    None
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Pilot
    Internal Pilot
  • Series
    SY
  • Solenoid Electrical Entry
    L Plug Connector
  • Valve Series
    SY7000
  • Voltage Suppressor
    w/o Light/Surge Voltage Suppressor

Overview

Mfr description
53-SY7120-L3-C8-F2 VALVE, SOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought