Motion
53-SY7220-TT20-02

SMC CORP OF AMERICA
53-SY7220-TT20-02

SY 4/5 PORT SOLENOID VALVE
MI ITEM #09844594
MFR #53-SY7220-TT20-02
List Price$149.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
53-SY7220-TT20-02

SY 4/5 PORT SOLENOID VALVE
MI ITEM #09844594
MFR #53-SY7220-TT20-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$149.53/each for your price

Overview

Mfr description
53-SY7220-TT20-02 VALVE, 2 POS DBL,
  • Threaded port: 1/4", one touch fitting: 8mm, 10mm, 5/16", 3/8"
  • Flow rate characteristics: Cv 0.93

Specifications

  • Country of Origin
    JP
  • Solenoid Electrical Entry
    Cable Type
  • Manual Operation Type
    Non-Locking Push
  • Port Size
    1/4
  • Actuation
    2 position double
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    None
  • Pilot
    Internal Pilot
  • Valve Series
    SY7000
  • Voltage Suppressor
    2000 mm
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text