Specifications
Dimensions
- Lead Wire Length10000 mm (semi-standard)
- Port Size1/4
Details
- Actuation3 position exhaust center
- Bracket Typew/o Bracket
- Coil SpecificationsNone
- Country of OriginJP
- Manual Operation TypePush-Turn Locking (Lever)
- PilotInternal Pilot
- SeriesSY
- Solenoid Electrical EntryPlug Connector w/ Cover Type
- Thread StandardNPT
- Valve SeriesSY7000
- Voltage Suppressorw/o Light/Surge Voltage Suppressor
Overview
Mfr description
53-SY7420-LL100E-02N VALVE, SOL