Motion
53-SY9120-LL10E-03N

SMC CORP OF AMERICA
53-SY9120-LL10E-03N

SY 4/5 PORT SOLENOID VALVE
MI ITEM #09844638
MFR #53-SY9120-LL10E-03N
List Price$101.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
53-SY9120-LL10E-03N

SY 4/5 PORT SOLENOID VALVE
MI ITEM #09844638
MFR #53-SY9120-LL10E-03N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.23/each for your price

Overview

Mfr description
53-SY9120-LL10E-03N VALVE, SGL SOL,
  • Threaded port: 1/4", 3/8", one touch fitting: 8mm, 10mm, 12mm, 5/16", 3/8"
  • Flow rate characteristics: Cv 1.7

Specifications

  • Country of Origin
    JP
  • Solenoid Electrical Entry
    Plug Connector w/ Cover Type
  • Manual Operation Type
    Push-Turn Locking (Lever)
  • Port Size
    3/8
  • Actuation
    2 position single
  • Lead Wire Length
    1000 mm
  • Thread Standard
    NPT
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    None
  • Pilot
    Internal Pilot
  • Valve Series
    SY9000
  • Voltage Suppressor
    w/o Light/Surge Voltage Suppressor
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text