Motion
53-SY9120-TT3-02N

SMC CORP OF AMERICA
53-SY9120-TT3-02N

Solenoid-Operated Air Control Valve - 4-Way, 1 Solenoid, Terminal, Body Ported, 1/4 in
Mi Item #09844644
MFR #53-SY9120-TT3-02N
Price$108.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
53-SY9120-TT3-02N

Solenoid-Operated Air Control Valve - 4-Way, 1 Solenoid, Terminal, Body Ported, 1/4 in
Mi Item #09844644
MFR #53-SY9120-TT3-02N

Mfr description
53-SY9120-TT3-02N VALVE, SOL
  • Threaded port: 1/4", 3/8", one touch fitting: 8mm, 10mm, 12mm, 5/16", 3/8"
  • Flow rate characteristics: Cv 1.7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.17/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Series
    SY
  • Solenoid Electrical Entry
    Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)