Motion
53-SY9220-TT30-02N

SMC CORP OF AMERICA
53-SY9220-TT30-02N

Solenoid-Operated Air Control Valve - 2 position double, Cable Type, 1/4 in, NPT Threads
Mi Item #09844663
MFR #53-SY9220-TT30-02N
Price$163.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
53-SY9220-TT30-02N

Solenoid-Operated Air Control Valve - 2 position double, Cable Type, 1/4 in, NPT Threads
Mi Item #09844663
MFR #53-SY9220-TT30-02N

Mfr description
53-SY9220-TT30-02N VALVE, SOL
  • Threaded port: 1/4", 3/8", one touch fitting: 8mm, 10mm, 12mm, 5/16", 3/8"
  • Flow rate characteristics: Cv 1.7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.32/each

Specifications

Dimensions

  • Lead Wire Length
    3000 mm
  • Port Size
    1/4 in

Details

  • Actuation
    2 position double
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    None
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Pilot
    Internal Pilot
  • Series
    SY
  • Solenoid Electrical Entry
    Cable Type
  • Thread Standard
    NPT
  • Valve Series
    SY9000
  • Voltage Suppressor
    w/o Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)