Overview
Mfr description
53-SY9240-LL30D-03N VALVE, SOL
Specifications
- Actuation2 position double
- Country of OriginJP
- Bracket Typew/o Bracket
- Coil SpecificationsNone
- Lead Wire Length3000 mm
- Manual Operation TypePush-Turn Locking (Slotted)
- PilotInternal Pilot
- Port Size3/8
- SeriesSY
- Solenoid Electrical EntryPlug Connector w/ Cover Type
- Thread StandardNPT
- Valve SeriesSY9000
- Voltage Suppressorw/o Light/Surge Voltage Suppressor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data