1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
56-PA3110-N03
Air Operated Diaphragm Pump - 20 L/min Max, 3/8 in Inlet / Outlet, Aluminum Fluid Section, PTFE Diaphragm
MI ITEM #
09844857
MFR #
56-PA3110-N03
Price
$555.10
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Diaphragm Pumps
SMC CORP OF AMERICA 56-PA3110-N03
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
56-PA3110-N03
Air Operated Diaphragm Pump - 20 L/min Max, 3/8 in Inlet / Outlet, Aluminum Fluid Section, PTFE Diaphragm
MI ITEM #
09844857
MFR #
56-PA3110-N03
Mfr description
56-PA3110-N03 PROCESS PUMP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$555
.10
/each
Add to Cart
Specifications
Dimensions
Inlet Outlet Port Sizes
3/8 in
Weight
1.7 kg
Details
Country of Origin
JP
Diaphragm Material
PTFE
Inlet Outlet Port Type
NPT
Maximum Flow Rate
20 L/min
Wetted Materials
Aluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items