Motion
56-PA5210-F04

SMC CORP OF AMERICA
56-PA5210-F04

Air Operated Diaphragm Pump - 5 to 45 L/min Max
MI ITEM #09844864
MFR #56-PA5210-F04
List Price$1,738.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
56-PA5210-F04

Air Operated Diaphragm Pump - 5 to 45 L/min Max
MI ITEM #09844864
MFR #56-PA5210-F04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,738.01/each for your price

Overview

Mfr description
56-PA5210-F04 PROCESS PUMP
  • Air pilot type process pump
  • Discharge rate 1 to 20 l/min
  • Compact, large capacity
  • Easy maintenance due to structural design that allows the diaphragm and check valve to be replaced individually
  • 2 to 5 times longer life than that of conventional pumps

Specifications

  • Maximum Flow Rate
    5 to 45 L/min
  • Weight
    6.5 kg
  • Country of Origin
    JP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text