Motion
56-VBA22A-F03GN

SMC CORP OF AMERICA
56-VBA22A-F03GN

Tankless Series Booster Regulator - G Inlet Port, 3/8 in Inlet Thread, Straight, 3/8 in Outlet Port, G Outlet Thread, Straight
Mi Item #09844871
MFR #56-VBA22A-F03GN
Price$567.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
56-VBA22A-F03GN

Tankless Series Booster Regulator - G Inlet Port, 3/8 in Inlet Thread, Straight, 3/8 in Outlet Port, G Outlet Thread, Straight
Mi Item #09844871
MFR #56-VBA22A-F03GN

Mfr description
56-VBA22A-F03GN BOOSTER REGULATOR ATEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.16/each

Specifications

Dimensions

  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in
  • Weight
    3.9 kg

Details

  • Inlet Port Type
    Straight
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Product Type
    Booster Regulators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)