Specifications
Details
- Actuation2 position single solenoid
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- PilotInternal Pilot
- SeriesSV
- Solenoid Supply Voltage24 V dc
- Valve Series90-SV2000
- Voltage SuppressorWith light and surge voltage suppressor
Overview
Mfr description
90-SV2100-5FU VALVE, SGL SOL, PLUG-IN