Specifications
Dimensions
- Weight0.46 kg
Details
- SeriesAD
Overview
Mfr description
AD402-04C-2-A AUTO DRAIN VALVE
- Improved environmental resistance with transparent bowl guard
- 360° visibility of bowl contents
- Reduced maintenance space and easier maintenance
- Now with three bowl material choices: polycarbonate, nylon (new), aluminum