Specifications
Dimensions
- Weight902.86 g
Details
- SeriesAD
Overview
Mfr description
AD402-F04-2 AUTO DRAIN
- Auto drain valve
- Highly resistant to dust and corrosion
- Operates reliably without human operator
- Case guard provided as standard equipment
- Rc(PT) bore size: 1/4, 3/8, 1/2, 1