Overview
Mfr description
AD402-N04C-2VZ-A AUTO DRAIN VALVE
- Improved environmental resistance with transparent bowl guard
- 360° visibility of bowl contents
- Reduced maintenance space and easier maintenance
- Now with three bowl material choices: polycarbonate, nylon (new), aluminum
Specifications
- SeriesAD
- Weight0.46 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data