Motion
AFF11C-N04-HR

SMC CORP OF AMERICA
AFF11C-N04-HR

MAIN LINE FILTER
Mi Item #09850660
MFR #AFF11C-N04-HR
Price$276.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFF11C-N04-HR

MAIN LINE FILTER
Mi Item #09850660
MFR #AFF11C-N04-HR

Mfr description
AFF11C-N04-HR MAIN LINE FILTER
  • 3 μm particulate filter (99% efficiency)
  • Modular connection possible with AFF2C to 22C
  • Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.25/each

Specifications

Dimensions

  • Weight
    1.4 kg

Details

  • Series
    AFF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)