Overview
Mfr description
AFF8C-04D-R MAIN LINE FILTER
- 3 μm particulate filter (99% efficiency)
- Modular connection possible with AFF2C to 22C
- Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
Specifications
- SeriesAFF
- Weight0.9 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data