Motion
AFF8C-F04D
Main Line & Modular Air Filter - AFF
Mi Item #09851000
MFR #AFF8C-F04D
Price$213.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Line & Modular Air Filter - AFF
Mi Item #09851000
MFR #AFF8C-F04D

Mfr description
AFF8C-F04D MAIN LINE FILTER
  • 3 μm particulate filter (99% efficiency)
  • Modular connection possible with AFF2C to 22C
  • Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.40/each

Specifications

Dimensions

  • Weight
    0.9 kg

Details

  • Series
    AFF
  • Thread Standard
    F (G)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)