Overview
Mfr description
AFF90D-N20-J-B MAIN LINE FILTER
- 99% efficient removal of both 1 μm particles and water droplets
- Flow capacity improved from current models
- Reduced weight and easier element replacement improves ease of service
- Port size: 1, 1 1/2, 2
Specifications
- SeriesAFF
- Weight15.1 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data