Motion
AFJ40-N03-5-S-Z

SMC CORP OF AMERICA
AFJ40-N03-5-S-Z

Vacuum Filter
MI ITEM #09851212
MFR #AFJ40-N03-5-S-Z
List Price$40.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFJ40-N03-5-S-Z

Vacuum Filter
MI ITEM #09851212
MFR #AFJ40-N03-5-S-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.75/each for your price

Overview

Mfr description
AFJ40-N03-5-S-Z VACUUM FILTER
  • Large flow type AFJ-T, up to 660 l/min, for dust removal.
  • Water drop removal type AFJ-S, up to 500 l/min, for both dust and water droplets removal.
  • Filtration rating: 5, 40, 80 µm.
  • Port sizes: from 1/8 to 1/2.
  • Standard options: bracket; bowl material, selectable flow direction.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought