Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFM30-F03C-6-A

MIST SEPARATOR
Mi Item #09851423
MFR #AFM30-F03C-6-A

Mfr description
AFM30-F03C-6-A MIST SEPARATOR
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Weight
    0.19 kg

Details

  • Series
    AFM-A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)