Overview
Mfr description
AFW850A-N25D-WS WATER SEPARATOR,
- 6 threaded models to 1,500 SCFM (3"NPT)
- Centrifugal separator type, efficient to low flow rates
- Float type auto drain standard
- 232 psi max. operating pressure
Specifications
- Country of OriginUS
- SeriesAFW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data